Beli harga dinamo 1hp 1 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    Mulai

    Rp1.399.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  2. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  3. Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Mulai

    Rp1.199.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1.000 RPM
  4. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Mulai

    Rp1.199.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  6. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  7. Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Mulai

    Rp839.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  8. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  9. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  10. Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)
    Mulai

    Rp999.900

    Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  11. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp919.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  12. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  13. Freshgen AC Generator 3 Phase
    Mulai

    Rp13.999.900

    Freshgen AC Generator 3 Phase
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  14. Freshgen AC Generator 1 Phase
    Mulai

    Rp8.599.900

    Freshgen AC Generator 1 Phase
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  15. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  16. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp609.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
Daftar Harga harga dinamo 1hp 1 phase Terbaru April 2026
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp1.399.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)Rp1.199.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp739.900
Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Rp1.199.900
Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor)Rp799.900
Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Rp939.900
Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Rp839.900
Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)Rp909.900
Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Rp929.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)